Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BD27-WG
Zoro # G401860989
Free Shipping & Returns
$218.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 27"
- Height 34.5"
- Depth 24"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # SA-BD27-WG
- Zoro # G401860989
- UPC # 704780203810
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 27" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | White Gloss |
Number of Doors | 2 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Cabinet is sold with a 27 in. width and comes in a double-door White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER Crane Bumper, Peak Force: 37,000 lbs./165,000 N (TCB-2B)
- WESLOCK Mesa Knob Half Dummy Lock Satin Nickel Finish (007054N--0020)
- OOK Hanger Picture Pro 30Lb Cap (50024)
- SAFE-T-SPONGE FME Sponge, 6", PK10 (PL6)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- TUHOME Belleria Single Door Pantry with Four Interior Shelves, White (ALB4447)
- Cambridge Kitchen Cabinets