Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H)
Mfr # SA-WU2430-WG
Zoro # G601861199
original price:
$403.93
48% off
new price: $209.25
/ea
Free Shipping & Returns
$209.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Depth 12 in
- Color White Gloss
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WU2430-WG
- Zoro # G601861199
- UPC # 704780206354
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24 in |
Height | 30 in |
Depth | 12 in |
Details
Color | White Gloss |
Number of Drawers | 0 |
Number of Doors | 1 |
Soft Close | Yes |
Number of Adjustable Shelves | 2 |
Finish | Laminate |
Thickness | 0.75 in |
Weight | 15 lbs. |
Features | Soft Close Doors, Adjustable Shelves |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Wall Cabinet is sold with a 24 in. width and comes in a White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 48 in W x 48 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3256B)
- PROJEX Tan 3-1/2 in. Adhesive Felt Chair Glide , 4PK (P0003)
- PALISADE Vinyl J-Trim 94"L in Natural Oak, PK5 (19081PK)
- RV DESIGNER RV Designer E251 Metal Plunger-Style Entry Door Holder - Straight, 3" (E251)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- HAMPTON BAY Hampton Assembled 12x34.5x21 in. Base Cabinet with Ball-Bearing Drawer Glides in Medium Oak (KVDB12-MO)
- Cambridge Kitchen Cabinetry