Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BUD2P24-WG
Zoro # G401861214
product price: $504.79
/ea
Free Shipping & Returns
$504.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 24"
- Height 34.5"
- Depth 24"
- Color White Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUD2P24-WG
- Zoro # G401861214
- UPC # 704780206286
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | White Gloss |
Number of Drawers | 3 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This three-drawer Cambridge Cabinet is sold with a 24 in. width and comes in a White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- EMTEK Flat Black Stop, 2258US19 (2258US19)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 12 in. Base Kitchen Cabinet (12 in. W x 24 in. D x 34.50 in. H) (SA-BD12-SW)
- KAPAL 18 Pine Pantry Cabinet (UC188424-PFP)
- Cambridge Kitchen Cabinetry