Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, White Gloss 15 x 36 in. Wall Kitchen Cabinet (15 in. W x 12 D x 36 in. H)
Mfr # SA-WU1536-WG
Zoro # G901860663
product price: $160.20
/ea
Free Shipping & Returns
$160.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 36 in
- Depth 12 in
- Color White Gloss
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WU1536-WG
- Zoro # G901860663
- UPC # 704780203964
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 15 in |
Height | 36 in |
Depth | 12 in |
Details
Color | White Gloss |
Number of Drawers | 0 |
Number of Doors | 1 |
Soft Close | Yes |
Number of Adjustable Shelves | 2 |
Weight | 17 lbs. |
Features | Soft Close Doors, Adjustable Shelves |
Finish | Laminate |
Thickness | 0.75 in |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Wall Cabinet is sold with a 15 in. width and comes in a White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- TRIMLITE 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- ZORO SELECT O-Ring, Dash 470, Silicone, 0.27 In. (U38883.025.2100)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- TUHOME Caribe Microwave Cabinet, Four Legs, One Drawer, Double Door, One Shelf, White/Smokey Oak (MBI5579)
- Cambridge Kitchen Cabinetry