Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H)
Mfr # SA-PU1890-SW
Zoro # G001861263
product price: $508.58
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$508.58
Free 30-Day Returns
Key Features
- Material Melamine
- Width 18 in
- Height 90 in
- Depth 24 in
- Color Shaker White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-PU1890-SW
- Zoro # G001861263
- UPC # 704780207689
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 18 in |
Height | 90 in |
Depth | 24 in |
Details
Material | Melamine |
Color | Shaker White |
Finish | Matte |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Pantry Cabinet is sold with an 18 in. width and comes in a Shaker White finish. Perfect for your pantry storage needs to complete your Cambridge kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421WO)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, Clear, 6.5 oz, Number 400 (L400-08)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/4 in. Concave Roller, Yellow Zinc 2 Pack (D 1796)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- Cambridge Kitchen Cabinetry