Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Shaker White 36 in. Sink Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BUS36-SW
Zoro # G801860626
product price: $314.33
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$314.33
Free 30-Day Returns
Key Features
- Material Melamine
- Width 36"
- Height 34.5"
- Depth 24"
- Color Shaker White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUS36-SW
- Zoro # G801860626
- UPC # 704780205517
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Shaker White |
Number of Doors | 2 |
Finish | Matte |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Sink Base Cabinet is sold with a 36 in. width and comes in a door/false drawer combo with a Shaker White finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCG4)
- ELMDOR Fire Rated Ceiling Access Door, 12x12, Prime Coat W/ Dual Purpose Lock (FRC12X12PC-DUL)
- STRYBUC Double Hung Vent Lock White (50-1453W)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 27 x 30 in. Wall Kitchen Cabinet (27 in. W x 12 D x 30 in. H) (SA-WU2730-SW)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) (SA-WU3624-CM)
- Cambridge Kitchen Cabinets