Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H)
Mfr # SA-WU3036-SW
Zoro # G401860675
product price: $285.26
/ea
Free Shipping & Returns
$285.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Depth 12 in
- Color Shaker White
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WU3036-SW
- Zoro # G401860675
- UPC # 704780205760
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 30 in |
Height | 36 in |
Depth | 12 in |
Details
Color | Shaker White |
Number of Drawers | 0 |
Number of Doors | 2 |
Soft Close | Yes |
Number of Adjustable Shelves | 2 |
Weight | 29 lbs. |
Thickness | 0.75 in |
Finish | Matte |
Features | Soft Close Doors, Adjustable Shelves |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Wall Cabinet is sold with a 30 in. width and comes in a Shaker White finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSC SPRING COMP15/16X4"" BG2 (SP 9732)
- DORMA Grade 2 Cylindrical Lock, 10-Passage/Closet, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C510-LCC-613)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Square Hadly Cabinet Pull (449-160SN)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461HAL)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H) (SA-BD27-WG)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- TUHOME Pamplona Double Kitchen Pantry, Double Door, Four Legs, Four Shelves, Light Oak/White (ADB7160)
- Cambridge Kitchen Cabinets