Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Shaker White 30 x 12 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 12 in. H)
Mfr # SA-WU3012-SW
Zoro # G101860791
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 12 in
- Depth 12 in
- Color Shaker White
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WU3012-SW
- Zoro # G101860791
- UPC # 704780205654
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 30 in |
Height | 12 in |
Depth | 12 in |
Details
Color | Shaker White |
Number of Drawers | 0 |
Number of Doors | 2 |
Soft Close | Yes |
Number of Adjustable Shelves | 0 |
Thickness | 0.75 in |
Weight | 15 lbs. |
Finish | Matte |
Features | Soft Close Doors |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Bridge Cabinet is the ideal above-the-fridge cabinet to complete your kitchen. The width of this cabinet is 30 in and comes in a Shaker White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 3-3/4in W (8135N-36)
- DON-JO 4-1/2" Hinge Reinforcement (HR150)
- IVES Satin Chrome Stop FS4026D (FS.10166)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- Cambridge Kitchen Cabinetry