Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 96 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 96 in. H)
Mfr # SA-PU1896-GN
Zoro # G701861389
original price:
$699.00
20% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.20
Free 30-Day Returns
Key Features
- Material Melamine
- Width 18"
- Height 96"
- Depth 24"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # SA-PU1896-GN
- Zoro # G701861389
- UPC # 704780195139
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 18" |
Height | 96" |
Depth | 24" |
Details
Material | Melamine |
Color | Grey Nordic |
Number of Doors | 1 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Pantry Cabinet is sold with an 18 in. width and comes in a Grey Nordic wood finish. Perfect for your pantry storage needs to complete your Cambridge kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Switch, Round, Push to Open (10PBR45)
- ZORO SELECT Rod Seal, 1 1/2 IDx1 7/8 OD, 3/16 Wx3/8 H (2HZP9)
- USA INDUSTRIALS PTFE O-Ring - Dash 025, PK 10 (ZUSATFE025)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Aluminum (TH1101-1-1/8-ALM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 36 x 42 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 42 in. H) (SA-WUB3642-WG)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 in. Base Kitchen Cabinet (15 in. W x 24 in. D x 34.50 in. H) (SA-BD15-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- KAPAL 36 Pine Base Cabinet (B36-PFP)
- Cambridge Kitchen Cabinetry