Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 36 x 36 in. Blind Wall Kitchen Cabinet (36 in. W x 12 in. D x 36 in. H)
Mfr # SA-WUB3636-GN
Zoro # G501861312
product price: $236.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$236.50
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Depth 12 in
- Color Grey Nordic
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WUB3636-GN
- Zoro # G501861312
- UPC # 704780195122
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36 in |
Height | 36 in |
Depth | 12 in |
Details
Color | Grey Nordic |
Number of Drawers | 0 |
Number of Doors | 1 |
Soft Close | Yes |
Number of Adjustable Shelves | 2 |
Features | Soft Close Doors, Adjustable Shelves |
Thickness | 0.75 in |
Finish | Laminate |
Weight | 19 lbs. |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Blind Wall Cabinet is sold with a 36 in. width and comes in a Grey Nordic finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Hydraulic Door Closer, Flush, 1093 Series (11093000004)
- KOHLER O-Ring, 42043 (42043)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70016)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK25 (1CUX3)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 12 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 12 in. H) (SA-WU3012-SW)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.4W)
- Cambridge Kitchen Cabinets