Shop All Bathroom Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 24 in. Vanity Sink Base Cabinet, 1 Drawer (24 in. W x 21 in. D x 34.50 in H)
Mfr # SA-VSB24-GN
Zoro # G801861364
original price:
$268.00
20% off
new price: $214.40
/ea
Free Shipping & Returns
$214.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Width (In.) 24"
- Body Material Melamine
- Frame Framless
- Height (In.) 34.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-VSB24-GN
- Zoro # G801861364
- UPC # 704780195290
- Country of Origin Czechia
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" |
Height (In.) | 34.5" |
Depth (In.) | 21" |
Details
Type | Wall |
Body Material | Melamine |
Frame | Framless |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream vanity. This Cambridge Cabinet is sold with a 24 in. width and comes in a Grey Nordic wood finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- KOHLER Trip Lever Kit (1203699-CPG)
- ZORO SELECT Coupling Stainless Steel Coupling (SSC300)
- LEGEND VALVE 1-1/2" T/S-15 20 MESH SCREEN (900-094)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- ZENITH MEDICNE CABINT/MIROR OAK (K16)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- Cambridge Bathroom Cabinets