Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 24 in. Base Kitchen Cabinet (24 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BD24-GN
Zoro # G201861278
original price:
$293.99
21% off
new price: $229.60
/ea
Free Shipping & Returns
$229.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Melamine
- Width 24"
- Height 34.5"
- Depth 24"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BD24-GN
- Zoro # G201861278
- UPC # 704780194729
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 24" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Grey Nordic |
Number of Doors | 1 |
Finish | Laminate |
Style | Modern |
Description
Cambridge Cabinetry is the perfect upscale Quick Assemble kitchen cabinet brand for your home project needs. This classic Grey Nordic finish lends both a fresh and modern style to any home. Our patented Threespine technology ensures you have the fastest and easiest assembly in the market, allowing for a tool-free set-up.
- •Quick assemble Threespine Technology-3x faster competition
- •Soft-close doors and drawers
- •In Stock contemporary modern frameless style cabinets
- •Quick assembly cabinets, up to 3x faster than leading competition for fastest way to upscale your kitchen
- •Features sealed moisture resistance panel to protect when exposed to humid conditions
- •Features modern and classic Grey Nordic finish
- •3/4 in. thick MFC frame doors
- •Soft close doors adjustable hinges for easy alignment
- •Hettich innotech metal drawer system with soft closer
- •Delivers flat-packed with instructions included for easier handling and storage
- •Finished toe kick is not included; can be purchased separately
- •CARB II compliant cabinet construction for long-lasting quality
- •Width: 24 in.
- •Depth: 24 in.
- •Height: 34.50 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Push Side Track, Soffit Mounted, Aluminum Painted (TS9315 PT 689)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- SCHLAGE COMMERCIAL Satin Chrome Ring 38031626 (38031626)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 9 x 36 in. Wall Kitchen Cabinet (9 in. W x 12 D x 36 in. H) (SA-WU936-WG)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, White (ALB4448)
- Cambridge Kitchen Cabinets