Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 15 in. Base Kitchen Cabinet, 3 Drawer (15 in. W x 24 in. D x 34.50 in. H)
Mfr # SA-BUD2P15-GN
Zoro # G301861321
original price:
$457.00
20% off
new price: $365.60
/ea
Free Shipping & Returns
$365.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 15"
- Height 34.5"
- Depth 24"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUD2P15-GN
- Zoro # G301861321
- UPC # 704780194781
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 15" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Grey Nordic |
Number of Drawers | 3 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This three-drawer Cambridge Cabinet is sold with a 15 in. width and comes in a Grey Nordic finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 6" (V96006)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-IC (TRX-L-86-630-IC)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 27 x 30 in. Wall Kitchen Cabinet (27 in. W x 12 D x 30 in. H) (SA-WU2730-SW)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) (SA-WU3624-CM)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 12 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 12 in. H) (SA-WU3012-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- Cambridge Kitchen Cabinetry