Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Grey Nordic 12 in. Vanity Base Kitchen Cabinet, 3 Drawer (12 in. W x 21 in. D x 34.50 in H)
Mfr # SA-VDB12-GN
Zoro # G001860662
original price:
$431.00
20% off
new price: $344.80
/ea
Free Shipping & Returns
$344.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 12"
- Height 34.5"
- Depth 21"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-VDB12-GN
- Zoro # G001860662
- UPC # 704780195313
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 12" |
Height | 34.5" |
Depth | 21" |
Details
Material | Melamine |
Color | Grey Nordic |
Number of Drawers | 3 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream vanity. This Cambridge Cabinet is sold with a 12 in. width and comes in a Carbon Marine Wood finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Picture Hanger 20Lb Pol Brass (PH-122308-PS)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""ZINC (N116-715)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- CAMBRIDGE White Shaker Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 36 in H) (SA-WUSF336-SW)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- OMEGA NATIONAL PRODUCTS Maple 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.4V)
- Cambridge Kitchen Cabinetry