Shop All Kitchen Cabinets
Cambridge
Quick Assemble Modern Style, Carbon Marine 96 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 96 in. H)
Mfr # SA-PU1896-CM
Zoro # G901861141
original price:
$699.00
20% off
new price: $559.20
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.20
Free 30-Day Returns
Key Features
- Material Melamine
- Width 18"
- Height 96"
- Depth 24"
- Color Carbon Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-PU1896-CM
- Zoro # G901861141
- UPC # 704780195818
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 18" |
Height | 96" |
Depth | 24" |
Details
Material | Melamine |
Color | Carbon Marine |
Number of Doors | 1 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Pantry Cabinet is sold with an 18 in. width and comes in a Carbon Marine wood finish. Perfect for your pantry storage needs to complete your Cambridge kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 7" Drawer Pull (25499-CP)
- MSI Mountain Bluestone Splitface Ledger Corner 6 in. X 18 in. Natural Sandstone Wall Tile, 4PK (ZOR-PNL-0134)
- GLOBAL DOOR CONTROLS Commercial Privacy Bed/Bath Ball Door Knob (GLC-5140B-626)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 21 x 42 in. Wall Kitchen Cabinet (21 in. W x 12 D x 42 in. H) (SA-WU2142-WG)
- CAMBRIDGE White Shaker Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-SW)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) (SA-WU3624-CM)
- CAMBRIDGE Grey Nordic 50 ft Edge Banding Roll (SA-EDGE BANDING-GN)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Black (ALW5206)
- Cambridge Kitchen Cabinetry