Shop All Bathroom Cabinets
Cambridge
Quick Assemble Modern Style, Carbon Marine 30 in. Vanity Sink Base Cabinet, 2 Door (30 in. W x 21 in. D x 34.50 in H)
Mfr # SA-VSB30-CM
Zoro # G001861294
original price:
$298.00
20% off
new price: $238.40
/ea
Free Shipping & Returns
$238.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Width (In.) 30"
- Body Material Melamine
- Frame Framless
- Height (In.) 34.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-VSB30-CM
- Zoro # G001861294
- UPC # 704780195986
- Country of Origin Czechia
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" |
Height (In.) | 34.5" |
Depth (In.) | 21" |
Details
Type | Wall |
Body Material | Melamine |
Frame | Framless |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream vanity. This Cambridge Cabinet is sold with a 30 in. width and comes in a Carbon Marine Wood finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/4" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet (2400-075)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 50m, PK20 (255061-75)
- HONEYWELL Mp953D1131 Valve Actuator (MP953D1131)
- TEMPLETON KVPB30MB7 30X22 Carrara Marble Vanity with Sink & Brass Feet Combo (KVPB30MB7)
- KOHLER Hinge, Medicine Cabinet (1070834)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- KOHLER Door Assy, Mirrored Cabinet, 15 X 26, Bv (1293638)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- ZENITH PRODUCTS Zenith Products MC10WW Early American 22 in. Surface-Mount Medicine Cabinet in White (MC10WW)
- Cambridge Bathroom Cabinets