Shop All Kitchen Cabinets
This Product is Discontinued
Cambridge
Quick Assemble Modern Style, Carbon Marine 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H) (Discontinued)
Mfr # SA-BD27-CM
Zoro # G501861381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Melamine
- Width 27"
- Height 34.5"
- Depth 24"
- Color Carbon Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BD27-CM
- Zoro # G501861381
- UPC # 704780195429
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 27" |
Height | 34.5" |
Depth | 24" |
Details
Material | Melamine |
Color | Carbon Marine |
Number of Doors | 2 |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Cabinet is sold with a 27 in. width and comes in a double-door Carbon Marine finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.