Shop All Bathroom Vanities with Tops
Cambridge Plumbing
USA Patriot 48" White Bathroom Vanity, Olympus Counter
Mfr # P48G-OLYMPUS
Zoro # G203666420
product price: $2,110.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,110.99
Free 30-Day Returns
Key Features
- Length 48
- Width 21
- Height 38.5
- Material Cabinet Solid Wood, Counter/Sink Engineered Composite
- Weight 255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # P48G-OLYMPUS
- Zoro # G203666420
- UPC # 683609969659
- Country of Origin United States
- Category Bathroom Vanities with Tops
Dimensions
Length | 48 |
Width | 21 |
Height | 38.5 |
Details
Material | Cabinet Solid Wood, Counter/Sink Engineered Composite |
Weight | 255 |
Finish | Gray |
Includes | Cabinet, Integrated Counter/Sink |
Color | Gray Cabinet |
Features | Made in USA, Solid Wood Cabinet, Slow Close door and drawer hardware, "Olympus" engineered composite counter/sink with integrated backsplash, Non-porous surface of counter/sink is antimicrobial and easy to clean, Dovetailed drawers in all four corners, Sink has no overflow drain, 1 faucet hole in the middle, more can be cut, Faucet, drain and mirror not included |
Description
Bring home part of America with the USA Patriot vanity! Our solid wood gray vanity cabinet and engineered composite counter with integrated sink and backsplash are proudly made in USA! The cabinet is hand crafted with no particle board and is equipped with slow close hinges and drawer glides. The drawers are dovetailed in all four corners and drawer fronts are simplistic design with finger pull. If you want drawer handles you can add them. Our engineered composite vanity tops and bowls provide a non-porous surface that is durable and easy to clean as well as being bacteria and mildew resistant. The integrated bowls provide a seamless transition for a clean look and do not have hidden crevices for mold or mildew to hide. There is one faucet hole in the middle and more may be cut onsite to accommodate your faucet needs. To clean simply use a mild soap or all-purpose cleaner that is non-abrasive. Get yours today!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068058)
- DELTA Trillian: Two Handle Wall Mount Bathroom Faucet Trim (T3543LF-KS-PR-WL)
- LEGRIS Barbed, Push-to-Connect Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3182 04 06)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- Cambridge Plumbing Bathroom Vanities with Tops