Shop All Bath Tubs
Cambridge Plumbing
Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Polished Chrome 54"
Mfr # SWED54-398463-PKG-CP-NH
Zoro # G003904616
product price: $2,462.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,462.99
Free 30-Day Returns
Key Features
- Length 53.5
- Height 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # SWED54-398463-PKG-CP-NH
- Zoro # G003904616
- UPC # 95225835292
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 53.5 |
Height | 26.5 |
Details
Finish | Polished Chrome |
Description
This. 53.5-inch cast iron clawfoot Swedish slipper tub has the perfect angle to lie back on for a relaxing soak and it is one of our deepest tubs with over 16 inches to the overflow drain. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with free standing supply lines with shutoff valves (CAM398), tub faucet (CAM463) and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Central Brs -Hot Ll (15835E)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 13)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- APG 1" Polypropylene Part DP (3E10DPPP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CASTELLO USA 64" L, 33.46" W, White, Solid Surface (CB-GM-8016)
- Cambridge Plumbing Bath Tubs