Shop All Bath Tubs
Cambridge Plumbing
Scorched Platinum 71” Cast Iron Double Slipper Tub, Chrome Lion’s Paw, 7 " Deck Mount Faucet Holes
Mfr # DES-DH-CP-SP
Zoro # G803664697
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,501.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Scorched Platinum
- Includes Painted Tub, Claw feet
- For Use With CAM1900LTB-CP, CAM341D- CP, CAM463-2- BN, CAM463D-6- CP, CAM684D- CP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # DES-DH-CP-SP
- Zoro # G803664697
- UPC # 793588609337
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
For Use With | CAM1900LTB-CP, CAM341D- CP, CAM463-2- BN, CAM463D-6- CP, CAM684D- CP |
Weight | 487 |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Scorched Platinum Finish, Polished Chrome Feet, No Faucet Holes (Continuous Rim), Allow 4 weeks to ship while we paint your tub |
Description
Custom Hand Painted “Scorched Platinum” Exterior and Luxurious White Porcelain Exterior. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- KOHLER Faucet Stem, Brass, For Shower Trims (1013489)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Brushed Nickel Holes 67" (ST67-463D-6-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3260R)
- Cambridge Plumbing Bath Tubs