Shop All Bath Tubs
Cambridge Plumbing
Scorched Platinum 61” x 30” Cast Iron Slipper Bathtub 7” Deck Mount Faucet Holes Polished Chrome
Mfr # ST61-DH-CP-SP
Zoro # G803664635
product price: $2,153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,153.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Scorched Platinum
- Includes Painted Tub, Claw feet
- For Use With CAM1900LTB-CP, CAM341D- CP, CAM463-2- BN, CAM463D-6- CP, CAM684D- CP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ST61-DH-CP-SP
- Zoro # G803664635
- UPC # 793588609399
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
For Use With | CAM1900LTB-CP, CAM341D- CP, CAM463-2- BN, CAM463D-6- CP, CAM684D- CP |
Weight | 371 |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Scorched Platinum Finish, Polished Chrome Feet, No Faucet Holes (Continuous Rim), Allow 4 weeks to ship while we paint your tub |
Description
Custom Hand Painted “Scorched Platinum” Exterior and Luxurious White Porcelain Exterior. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" IPS PACK JOINT NUT (313-535)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- ZURN Faucet Set Screw (63234001)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub and deck mount plumbing pkg faucet 463D Oil Rubbed Bronze Holes 67" (ST67-463D-2-PKG-ORB-7DH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 684D Brushed Nickel Holes 54" (RR55-684D-PKG-BN-7DH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- ALFI BRAND 67" White Matte Clawfoot Solid Surface Resin Bathtub (AB9960)
- Cambridge Plumbing Bath Tubs