Shop All Bath Tubs
Cambridge Plumbing
Scorched Platinum 61” x 30” Cast Iron Slipper Bathtub 7” Deck Mount Faucet Holes Brushed Nickel Feet
Mfr # ST61-DH-BN-SP
Zoro # G803664642
product price: $2,253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,253.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Scorched Platinum
- Includes Painted Tub, Claw feet
- Weight 371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ST61-DH-BN-SP
- Zoro # G803664642
- UPC # 793588609412
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
Weight | 371 |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Copper Bronze Finish, Oil Rubbed Bronze Feet, Deck Mount Faucet Holes, Allow 4 weeks to ship while we paint your tub |
For Use With | CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN |
Description
Custom Hand Painted “Scorched Platinum” Exterior and Luxurious White Porcelain Exterior. Each Tub is a One of a Kind Piece! Please allow 4 weeks for shipping while we paint your tub
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1-1/2" x 3/4" (25610)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS Spigot x CTS Hub (4140-020)
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING 60.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (DE60-PED-NH)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- Cambridge Plumbing Bath Tubs