Shop All Bath Tubs
Cambridge Plumbing
Scorched Platinum 58” Swedish Clawfoot Tub With Brushed Nickel Feet
Mfr # SWED58-NH-BN-SP
Zoro # G403664691
product price: $2,335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,335.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Scorched Platinum
- Includes Painted Tub, Claw feet
- For Use With CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # SWED58-NH-BN-SP
- Zoro # G403664691
- UPC # 793588609597
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Scorched Platinum |
Includes | Painted Tub, Claw feet |
For Use With | CAM1900LTB-BN, CAM150-BN, CAM398463-BN, CAM398684-BN |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Scorched Platinum Finish, Brushed Nickel Feet, No Holes (continuous rim), Allow 4 weeks to ship while we paint your tub |
Weight | 371 |
Description
Hand Painted “Scorched Platinum” Finish on our 58” Swedish Cast Iron Clawfoot Slipper Tub. This model has Brushed Nickel Feet but it can also be had with Polished Chrome Feet (SWED58-NH-CP-SP). No faucet holes. Please allow 4 weeks for shipping while we paint your tub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073801)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- CHICAGO FAUCET Cartridge Stem Washer, Stainless Steel (1-031JKABNF)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- Cambridge Plumbing Bath Tubs