Shop All Bath Tubs
Cambridge Plumbing
Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54"
Mfr # RR55-463D-6-PKG-CP-7DH
Zoro # G603904597
product price: $2,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,145.99
Free 30-Day Returns
Key Features
- Length 54
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # RR55-463D-6-PKG-CP-7DH
- Zoro # G603904597
- UPC # 633131607963
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 54 |
Height | 24 |
Details
Finish | Polished Chrome |
Description
At 30” x 54” this cast iron rolled rim clawfoot soaking tub is great for small spaces. It features luxurious porcelain enamel interior, white paint exterior, polished chrome ball and claw feet, end drain and no faucet holes. In addition, this package includes complete plumbing package with deck mount supply lines with shutoff valves (CAM341D), tub faucet (CAM463D) with 6-inch deck risers and drain assembly (CAM1900LTB) with same finish as the feet. It is everything you need so relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Two-Hole Remodel Plate in Powdercoated White (D504-50)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95240)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- CAMBRIDGE PLUMBING Acrylic Double Ended Pedestal Soaking Tub 70" X 30" with 7" Deck Mount Faucet Drillings (ADE-PED-DH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Continuous Rim and Brushed Nickel Feet (AST67-NH-BN)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 150 Polished Chrome 67" (ST67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (AST67-DH-ORB)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- Cambridge Plumbing Bath Tubs