Shop All Bathtub Drains
Cambridge Plumbing
Modern Lift & Turn Tub Drain with Overflow Assembly-Oil Rubbed Bronze
Mfr # CAM1900LTB-ORB
Zoro # G803664581
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB, DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB
- Weight 5
- Material Brass
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM1900LTB-ORB
- Zoro # G803664581
- UPC # 610708765318
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
For Use With | DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB, DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB |
Weight | 5 |
Material | Brass |
Finish | Oil Rubbed Bronze |
Description
The Drain & Overflow Assembly is the final piece to creating the vintage look of your Clawfoot Tub. Update your look by choosing contemporary finishes on the plumbing. You will easily put the 4 pieces together and it may be cut to the exact fit for your clawfoot tub. Product Finish: Oil Rubbed Bronze
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- KOHLER Hanger Kit (1224196)
- AMERICAN STANDARD Metering Metering C-Set 4" Vr 0 .5GpmL Dr, Polished chrome (1340.227.002)
- WATCO Universal NuFit Nickel PP Bathtub Stopper, Grid, Silicone, Combo (48750-PP-BN-G-47)
- PROPLUS PVC Waste and Overflow Half Kit 1 Hole Chrome (173334)
- KINGSTON BRASS DLL215 Brass Lift and Turn Tub Drain, Oil Rubbed Bronze (DLL215)
- BLUEVUE Non-Threaded Flip Top Drain, Oil Rubbed Bronze (NTD-FT-ORB)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Powdercoated Flat Black (D50TE-62)
- PLUMB PAK TUB STOPPER WHT 2"" (PP820-4)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- Cambridge Plumbing Bathtub Drains