Shop All Bathtub Fillers
Cambridge Plumbing
Modern Freestanding Tub Filler Faucet with Shower Wand-Brushed Nickel
Mfr # CAM150-BN
Zoro # G403664639
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13
- For Use With DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM150-BN
- Zoro # G403664639
- UPC # 610708765424
- Country of Origin Taiwan, Province of China
- Category Bathtub Fillers
Details
Weight | 13 |
For Use With | DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB |
Finish | Brushed Nickel |
Material | Brass |
Description
Modern Freestanding Tub Filler with Shower Wand with Brushed Nickel Finish
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 8mm Tube Size, Black (ZUSA-TF-PTC-367)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (SH5125-PP)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm (1/2 LF 1170-US)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Satin Nickel (D105KFH-07)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Oil Rubbed Bronze (CAM150-ORB)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- CHATHAM BRASS Tub Filler, Clear Coated Polished Brass Tub Filler (258-CCPB)
- PFISTER R/T Ts W/M Tub Fllr 2Hdl W/Hndshw Tb (LG6-3TBY)
- DELTA Ara Floor Mount Tub Filler With Handshower (T4767-BLFL)
- DELTA Trinsic Roman Tub with Hand Shower Trim (T4759-CZ)
- Cambridge Plumbing Bathtub Faucets & Accessories