Shop All Bath Tubs
Cambridge Plumbing
Extra wide Acrylic Slipper tub with Faucet Holes and Brushed Nickel Claw Feet
Mfr # AST61XL-DH-BN
Zoro # G204841291
product price: $1,110.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Length 30
- Width 61.25
- Height 24
- Finish Gloss white with brushed nickel feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST61XL-DH-BN
- Zoro # G204841291
- UPC # 793588610043
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 30 |
Width | 61.25 |
Height | 24 |
Details
Finish | Gloss white with brushed nickel feet |
Includes | Tub Only |
Description
Extra Wide 61 inch Acrylic Clawfoot Slipper Tub With 14 Inches to Overflow! Deck Mount Faucet Holes and Oil Rubbed Bronze Feet.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNK9)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- Cambridge Plumbing Bath Tubs