Shop All Bath Tubs
Cambridge Plumbing
Extra wide Acrylic Clawfoot Slipper tub with Faucet Holes and Polished Chrome Feet
Mfr # AST61XL-DH-CP
Zoro # G004841279
product price: $1,104.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,104.99
Free 30-Day Returns
Key Features
- Length 30
- Width 61.25
- Height 24
- Finish Gloss white with polished chrome feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST61XL-DH-CP
- Zoro # G004841279
- UPC # 793588610050
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 30 |
Width | 61.25 |
Height | 24 |
Details
Finish | Gloss white with polished chrome feet |
Includes | Tub Only |
Description
Extra Wide 61 inch Acrylic Clawfoot Slipper Tub With 14 Inches to Overflow! Continuous Rim and Polished Chrome Feet.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- MOEN Hose Kit (114307)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398463 Oil Rubbed Bronze 66" (DE67-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Brushed Nickel 66" (DE67-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- ANZZI Stratus 5.6 ft. Acrylic Reversible Drain Freestanding Bathtub (FT-AZ084)
- Cambridge Plumbing Bath Tubs