Shop All Bath Tubs
Cambridge Plumbing
Extra Large Acrylic Double Slipper Clawfoot Tub, Polished Chrome Feet and Deck Mount Faucet Holes
Mfr # ADESXL-DH-CP
Zoro # G304841290
product price: $1,098.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Length 30
- Width 73
- Height 23.25
- Finish Gloss white with polished chrome feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ADESXL-DH-CP
- Zoro # G304841290
- UPC # 793588609924
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 30 |
Width | 73 |
Height | 23.25 |
Details
Finish | Gloss white with polished chrome feet |
Includes | Tub Only |
Description
Bigger is better! This Acrylic Double Slipper Clawfoot Tub is the biggest we know of. Dimensions are 73ÓL x 30.75ÓW X 29.75ÓH. Dual Layered Acrylic with fiberglass reinforcement make this lightweight tub beautiful and sturdy. This tub just looks better with more room to spread out in! This model has Polished Chrome Feet and Deck Mount faucet holes.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- BREEZE HOSECLMP 3/4-1.75 SS25PK (6720550)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- KOHLER Manual, Single Hole Only Mount, 1 Hole Mid Arc Pull Out Kitchen Sink Faucet (K-7505-CP)
- CAMBRIDGE PLUMBING Acrylic Double Slipper Pedestal Soaking Tub with Faucet Drillings (ADES-PED-DH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- KOHLER Bath Tub, 60" L, 32" W (1122-HL-0)
- Cambridge Plumbing Bath Tubs