Shop All Clawfoot Bathtub Faucets
Cambridge Plumbing
Complete Polished Chrome Free Standing Plumbing Package for Clawfoot Tub
Mfr # CAM463D-2-PKG-CP
Zoro # G003664619
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 35
- Includes Supply lines, faucet, drain assembly
- For Use With DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM463D-2-PKG-CP
- Zoro # G003664619
- UPC # 633131615258
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Details
Material | Brass |
Weight | 35 |
Includes | Supply lines, faucet, drain assembly |
For Use With | DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB |
Finish | Polished Chrome |
Description
All the Plumbing You Need to Install Your Free Standing Bathtub With Deck Mount Faucet Holes. Includes Supply Lines with Shut Off Valves, Faucet with Telephone Style Hand Held Shower and Drain assembly. Rough In Valves Not Included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0137)
- DIXON VSeries, Valved Plug SS 1/4", FNPTF 1/4" (V2F2-SS)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- ZORO SELECT 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL5)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-ORB)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-CP)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (CC211T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (KS265SN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- Cambridge Plumbing Bathtub Faucets & Accessories