Shop All Clawfoot Bathtub Faucets
Cambridge Plumbing
Complete Plumbing Package for Free Standing Tubs w No Faucet Holes
Mfr # CAM150-PKG-CP
Zoro # G903664627
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- Weight 20
- For Use With DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM150-PKG-CP
- Zoro # G903664627
- UPC # 633131614268
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Details
Finish | Polished Chrome |
Material | Brass |
Weight | 20 |
For Use With | DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB |
Description
All the Plumbing You Need to Install Your Free Standing Bathtub With No Faucet Holes. Includes, Modern Floor Mount Gooseneck Faucet with Hand Held Shower and Drain assembly. Rough In Valves Not Included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-2BZ)
- CATO Toilet, Round Bowl, 128 gpf Flush, White (J0052011120)
- PROSOURCE Floor Flange Blk Mallble 1-1/2 (27-11/2B)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-ORB)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- Cambridge Plumbing Bathtub Faucets & Accessories