Shop All Clawfoot Bathtub Faucets
Cambridge Plumbing
Complete Plumbing Package for Free Standing Tubs w No Faucet Holes
Mfr # CAM150-PKG-BN
Zoro # G503664577
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Brass
- For Use With DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # CAM150-PKG-BN
- Zoro # G503664577
- UPC # 633131614251
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Details
Finish | Brushed Nickel |
Material | Brass |
For Use With | DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB |
Weight | 20 |
Description
All the Plumbing You Need to Install Your Free Standing Bathtub With No Faucet Holes. Includes, Modern Floor Mount Gooseneck Faucet with Hand Held Shower and Drain assembly. Rough In Valves Not Included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fan Motor Assembly, For Elkay and HT (98775C)
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-ORB)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-CP)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- Cambridge Plumbing Clawfoot Bathtub Faucets