Shop All Roman Bathub Faucets
Cambridge Plumbing
Complete Plumbing Package for Deck Mount Claw Foot Tub
Mfr # CAM463D-6-PKG-BN
Zoro # G403664554
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Nickel
- Weight 35
- Includes Supply lines, faucet, drain assembly
- For Use With DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM463D-6-PKG-BN
- Zoro # G403664554
- UPC # 633131615272
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Details
Material | Brass |
Finish | Brushed Nickel |
Weight | 35 |
Includes | Supply lines, faucet, drain assembly |
For Use With | DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB |
Description
All the Plumbing You Need to Install Your Free Standing Bathtub With Deck Mount Faucet Holes. Includes Supply Lines with Shut Off Valves, Faucet with Telephone Style Hand Held Shower and Drain assembly. Rough In Valves Not Included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2In B W/ Lock Cam Arm (L200B)
- VIEGA Coupling (28775)
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- SPEAKMAN Mark Ii Bonnet Repair Kit (RPG05-0718)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- MOEN Two-Handle Roman Tub Faucet (T943)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- LATOSCANA Novello Knob 2-Handle Freestanding Roman Tub Faucet In Chrome (86CR102)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- Cambridge Plumbing Bathtub Faucets & Accessories