Shop All Clawfoot Bathtub Faucets
Cambridge Plumbing
Complete Brushed Nickel Free Standing Plumbing Package for Clawfoot Tub
Mfr # CAM398463-PKG-BN
Zoro # G503664683
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB
- Includes Supply lines, faucet, drain assembly
- Finish Brushed Nickel
- Weight 35
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM398463-PKG-BN
- Zoro # G503664683
- UPC # 633131614282
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Details
For Use With | DE60-NH-BN, DE60-NH-CP, DE60-NH-ORB, DE60-PED-NH, DE66-PED-NH, DE-67-NH-BN, DE-67-NH-CP, DE-67-NH-ORB, DES-NH-BN, DES-NH-CP, DES-NH-ORB, DES-PED-NH, RR55-NH-BN, RR55-NH-CP, RR55-NH-ORB, RR61-NH-BN, RR61-NH-CP, RR61-NH-ORB, ST61-NH-BN, ST61-NH-CP, ST61-NH-ORB, ST67-NH-BN, ST67-NH-CP, ST67-NH-ORB, ADE-NH-BN, ADE-NH-CP, ADE-NH-ORB, ADE60-NH-BN, ADE60-NH-CP, ADE60-NH-ORB, ADE60-PED-NH, ADE-PED-NH, ADES-NH-BN, ADES-NH-CP, ADES-NH-ORB, ADESXL-NH-BN, ADESXL-NH-CP, ADESXL-NH-ORB, ADES-PED-NH, AST61-NH-BN, AST61-NH-CP, AST61-NH-ORB, AST61XL-NH-BN, AST61XL-NH-CP, AST61XL-NH-ORB, AST67-NH-BN, AST67-NH-CP, AST67-NH-ORB |
Includes | Supply lines, faucet, drain assembly |
Finish | Brushed Nickel |
Weight | 35 |
Material | Brass |
Description
All the Plumbing You Need to Install Your Free Standing Bathtub. Includes Free Standing Supply Lines With Shut Off Valves, Faucet with Classic Telephone Style Hand Held Shower and Drain Assembly.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-ORB)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-CP)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- KINGSTON BRASS Tub Faucet Body, Polished Chrome, Wall (CC2661)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (AE553T2)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- Cambridge Plumbing Bathtub Faucets & Accessories