Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 72" Vanity Set with Polished Chrome Plumbing
Mfr # 8119XLG
Zoro # G404401332
product price: $2,167.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Length 71
- Width 18.5
- Height 36
- Material Wood
- Weight 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8119XLG
- Zoro # G404401332
- UPC # 793588609740
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 71 |
Width | 18.5 |
Height | 36 |
Details
Material | Wood |
Weight | 316 |
Plumbing Finish | Polished Chrome |
Description
Solid Wood 71” x 19” Vanity Set replete with cabinet, white porcelain counter top, 2 white porcelain enameled vessel sinks, 2 mirrors, 2 Polished Chrome single stem faucets, 2 Polished Chrome pop up drains and 2 p traps. Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Brushed Nickel Plumbing (8119XLG-BN).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Thermaline - 1 Foot Heater Kit (RK-TL-1H)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- ZORO SELECT PVC Spigot, Spigot, 4 in Pipe Size (P118-040)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/4" Male NPT (PL1/4-N2)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- Cambridge Plumbing Bathroom Vanities with Tops