Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 72" Gray Vanity Set with Brushed Nickel Plumbing
Mfr # 8119XLG-BN
Zoro # G304401326
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,731.99
Free 30-Day Returns
Key Features
- Length 71
- Width 18.5
- Height 36
- Material Wood
- Weight 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge Plumbing
- MFR # 8119XLG-BN
- Zoro # G304401326
- UPC # 793588609757
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 71 |
Width | 18.5 |
Height | 36 |
Details
Material | Wood |
Weight | 316 |
Plumbing Finish | Brushed Nickel |
Description
Solid Wood 71” x 19” Vanity Set replete with cabinet, white porcelain counter top, 2 white porcelain enameled vessel sinks, 2 mirrors, 2 brushed nickel single stem faucets, 2 brushed nickel pop up drains and 2 p traps. Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Get the whole enchilada! Also available with Polished Chrome Plumbing (8119XLG).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Universal Cube Handle Chrome (48139000)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FSWT, 90 deg. (B55103LF)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING 36 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8111S-CP)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Navy Blue Bolero 24in Doors (00590120112)
- Cambridge Plumbing Bathroom Vanities with Tops