Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 71" Espresso Vanity Set with Polished Chrome Plumbing
Mfr # 8119xl
Zoro # G804382323
product price: $2,167.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,167.99
Free 30-Day Returns
Key Features
- Length 71
- Width 18.5
- Height 30
- Material Wood
- Weight 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8119xl
- Zoro # G804382323
- UPC # 610708765073
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 71 |
Width | 18.5 |
Height | 30 |
Overall Height | 42 |
Overall Length | 71 |
Overall Width | 18.5 |
Details
Material | Wood |
Weight | 316 |
Finish | Espresso |
Color | Espresso and Polished Chrome Plumbing |
Features | Fully Assembled Cabinet, Dovetail Drawers, Solid Wood, Slow Close Hardware, Polished Chrome Faucets, drains and PVC P traps Included, Wood Framed Mirrors Included, White Porcelain Counter and Sinks, Espresso Finish, Brushed Chrome drawer and door pulls, Cabinet Assembled in Missouri from domestic and imported materials |
Includes | Cabinet, counter, mirrors, sinks, faucest, drains and ptraps |
Plumbing Finish | Polished Chrome |
Description
This complete 71-inch double vanity set includes everything you need. Solid wood espresso cabinet, white porcelain counter, porcelain enameled vessel sinks, mirror, single stem polished chrome faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Hose, Rubber, 48" (88-5048)
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 (Y0-8HDPE)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY5)
- LEGEND VALVE 1-1/4" X 1/2" BLACK RED. ELBOW (350-114)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- DELUXDESIGNS 36 in. Wall Pine Blind Cabinet (DE1644847)
- Cambridge Plumbing Bathroom Vanities with Tops