Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 63" Vanity Set with Brushed Nickel Plumbing
Mfr # 8119B-G-BN
Zoro # G704401339
product price: $2,051.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,051.99
Free 30-Day Returns
Key Features
- Length 63.5
- Width 18.5
- Height 36
- Material Wood
- Weight 286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8119B-G-BN
- Zoro # G704401339
- UPC # 793588609696
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 63.5 |
Width | 18.5 |
Height | 36 |
Details
Material | Wood |
Weight | 286 |
Plumbing Finish | Brushed Nickel |
Description
Solid Wood 63” x 19” Vanity Set replete with cabinet, frosted glass counter top, 2 round glass vessel sinks, 2 mirrors, 2 Polished Chrome single stem faucets, 2 Polished Chrome pop up drains and 2 p traps. You get the whole enchilada! Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Brushed Nickel Plumbing (8119B-G-BN).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Reducing Coupling, Ductile Iron, 4 x 2 in (0390138113)
- TOTO Push Button for St412M and St416M, Chrome (THU314#CP)
- MOEN Cartridge (1234)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- CAMBRIDGE PLUMBING Complete 71" Espresso Vanity Set with Polished Chrome Plumbing (8119xl)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- Cambridge Plumbing Bathroom Vanities with Tops