Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 63" Gray Vanity Set with Brushed Nickel Plumbing
Mfr # 8119G-BN
Zoro # G004401336
product price: $2,196.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,196.99
Free 30-Day Returns
Key Features
- Length 63.5
- Width 18.5
- Height 36
- Material Wood
- Weight 286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8119G-BN
- Zoro # G004401336
- UPC # 793588609733
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 63.5 |
Width | 18.5 |
Height | 36 |
Details
Material | Wood |
Weight | 286 |
Plumbing Finish | Brushed Nickel |
Description
Solid Wood 63” x 19” Vanity Set replete with cabinet, white porcelain counter top, 2 white porcelain enameled vessel sinks, 2 mirrors, 2 brushed nickel single stem faucets, 2 brushed nickel pop up drains and 2 p traps. Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Polished Chrome Plumbing (8119G).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- CAMPBELL MFG Hydrant Repair Kit (HPK-1)
- ZORO SELECT 2-1/2" x 3" Black Pipe Nipple Sch 40 (2WV64)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- CAMBRIDGE PLUMBING Complete 36 inch Solid Wood Vanity Set with Brushed Nickel Plumbing (8111-BN)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Brushed Nickel Plumbing (8119XLWF-BN)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- LAVIVA Nova 32, Grey Cabinet & Ceramic Basin Counter (31321529-32G-CB)
- Cambridge Plumbing Bathroom Vanities with Tops