Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing
Mfr # 8116
Zoro # G604382325
product price: $1,462.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,462.99
Free 30-Day Returns
Key Features
- Length 47.5
- Width 19.5
- Height 30
- Material Wood
- Weight 248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8116
- Zoro # G604382325
- UPC # 610708764472
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.5 |
Width | 19.5 |
Height | 30 |
Overall Width | 19.5 |
Overall Height | 42 |
Overall Length | 36 |
Details
Material | Wood |
Weight | 248 |
Finish | Espresso |
Color | Espresso and Polished Chrome Plumbing |
Features | Fully Assembled Cabinet, Dovetail Drawers, Solid Wood, Slow Close Hardware, Polished Chrome Faucet, drain and PVC P trap Included, Wood Framed Mirror Included, White Porcelain Counter and Sink, Espresso Finish, Brushed Chrome drawer and door pulls, Cabinet Assembled in Missouri from domestic and imported materials |
Includes | Cabinet, counter, mirror, sink, faucet, drain and ptrap |
Description
This complete 48-inch vanity set includes everything you need. Solid wood espresso cabinet, white porcelain counter, vessel sink, mirror, single stem polished chrome faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass (164-313NL)
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount (CL-10)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- LARSEN SUPPLY CO Amer 2152 Cold Lav Stem (S-214-2NL)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- Cambridge Plumbing Bathroom Vanities with Tops