Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 48" Espresso Vanity Set with Polished Chrome Plumbing
Mfr # 8116B
Zoro # G904382308
product price: $1,362.99
/ea
Item requires special delivery charges. A $149.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Length 47.5
- Width 19.5
- Height 30
- Material Wood
- Weight 248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8116B
- Zoro # G904382308
- UPC # 610708765011
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.5 |
Width | 19.5 |
Height | 30 |
Overall Height | 42 |
Overall Width | 19.5 |
Overall Length | 36 |
Details
Material | Wood |
Weight | 248 |
Finish | Espresso |
Includes | Cabinet, counter, mirror, sink, faucet, drain and ptrap |
Features | Fully Assembled Cabinet, Dovetail Drawers, Solid Wood, Slow Close Hardware, Polished Chrome Faucet, drain and PVC P trap Included, Wood Framed Mirror Included, Tempered Glass Counter and Sink, Espresso Finish, Brushed Chrome drawer and door pulls, Cabinet Assembled in Missouri from domestic and imported materials |
Color | Espresso and Polished Chrome Plumbing |
Plumbing Finish | Polished Chrome |
Description
This complete 48-inch vanity set includes everything you need. Solid wood espresso cabinet, tempered glass counter, vessel sink, wood trimmed mirror, single stem polished chrome faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Clean Shield White Polypropylene Toilet Riser (7YA04505T 000)
- BASICWISE Chrome Over the Door Extendable Towel Holder Rack for the Kitchen, Vanity, and Bathroom (QI004451)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA3)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Matte Black (26321-BL)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxlw)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Pepper Counter (P48G-PEPPER)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- CAMBRIDGE PLUMBING Complete 71" Espresso Vanity Set with Polished Chrome Plumbing (8119xl)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- Cambridge Plumbing Bathroom Vanities with Tops