Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 36" Vanity Set with Polished Chrome Plumbing
Mfr # 8111
Zoro # G004382314
product price: $1,051.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,051.99
Free 30-Day Returns
Key Features
- Length 36
- Width 20.25
- Height 30
- Material Wood
- Weight 173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8111
- Zoro # G004382314
- UPC # 610708764762
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 20.25 |
Height | 30 |
Overall Height | 42 |
Overall Width | 20.25 |
Overall Length | 36 |
Details
Material | Wood |
Weight | 173 |
Finish | Espresso |
Features | Fully Assembled Cabinet, Dovetail Drawers, Solid Wood, Slow Close Hardware, Polished Chrome Faucet, drain and PVC P trap Included, Wood Framed Mirror Included, White Porcelain Counter and Sink, Espresso Finish, Brushed Chrome drawer and door pulls, Cabinet Assembled in Missouri from domestic and imported materials |
Color | Espresso and Polished Chrome Plumbing |
Includes | Cabinet, counter, mirror, sink, faucet, drain and ptrap |
Plumbing Finish | Polished Chrome |
Description
This complete 36-inch vanity set includes everything you need. Solid wood espresso cabinet, white porcelain counter, vessel sink, mirror, single stem polished chrome faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- TOTO Lavatory and Pedestal w/Sngl Hole, White (LPT241G#01)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Male Pipe Thread Ball Valve (EPXV12M)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- Cambridge Plumbing Bathroom Vanities with Tops