Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 36 inch Solid Wood Vanity Set with Brushed Nickel Plumbing
Mfr # 8111-B-BN
Zoro # G804382316
product price: $1,207.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- Length 36
- Width 20.25
- Height 30
- Material Wood
- Weight 173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8111-B-BN
- Zoro # G804382316
- UPC # 95225837531
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 20.25 |
Height | 30 |
Overall Width | 20.25 |
Overall Height | 42 |
Overall Length | 36 |
Details
Material | Wood |
Weight | 173 |
Finish | Espresso |
Color | Espresso and Brushed Nickel Plumbing |
Features | Fully Assembled Cabinet, Dovetail Drawers, Solid Wood, Slow Close Hardware, Brushed Nickel Faucet, drain and PVC P trap Included, Wood Framed Mirror Included, Tempered Glass Counter and Sink, Espresso Finish, Brushed Chrome drawer and door pulls, Cabinet Assembled in Missouri from domestic and imported materials |
Includes | Cabinet, counter, mirror, sink, faucet, drain and ptrap |
Plumbing Finish | Brushed Nickel |
Description
This complete 36-inch vanity set includes everything you need. Solid wood espresso cabinet, tempered glass counter, round glass vessel sink, mirror, single stem brushed nickel faucet, matching drain and the p-trap. The cabinet is crafted in Missouri from mostly domestic components and features dove tailed drawers and slow close hardware.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element Assembly, 3000W (SP10870JL)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Stainless (41942-SS)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68P-5-2)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- CAMBRIDGE PLUMBING 36 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8111S-CP)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- CAMBRIDGE PLUMBING 18 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8137S-CP)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- Cambridge Plumbing Bathroom Vanities with Tops