Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 36" Gray Vanity Set with Polished Chrome Plumbing
Mfr # 8111G
Zoro # G304401340
product price: $1,066.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,066.99
Free 30-Day Returns
Key Features
- Length 36
- Width 20.25
- Height 36
- Material Wood
- Weight 173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # 8111G
- Zoro # G304401340
- UPC # 793588609627
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 20.25 |
Height | 36 |
Details
Material | Wood |
Weight | 173 |
Plumbing Finish | Polished Chrome |
Description
Solid Wood 36” x 20” Vanity Set replete with cabinet, white porcelain counter top, white porcelain enameled vessel sink, mirror, polished chrome single stem faucet, chrome pop up drain and p trap. Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Brushed Nickel Plumbing (8111G-BN).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- LEGEND VALVE 3/4" X 12" GALVANIZED NIPPLE (356-096E)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In (52004)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- Cambridge Plumbing Bathroom Vanities with Tops