Shop All Roman Bathub Faucets
Cambridge Plumbing
Clawfoot Tub Deck Mount Porcelain Lever w Telephone Brass Faucet w Shower-Oil Rubbed Bronze
Mfr # CAM684D-ORB
Zoro # G203664556
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 11
- For Use With DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB
- Finish Oil Rubbed Bronze
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM684D-ORB
- Zoro # G203664556
- UPC # 610708765257
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Details
Weight | 11 |
For Use With | DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB |
Finish | Oil Rubbed Bronze |
Material | Brass |
Description
The English telephone style CAM684D-ORB is a gooseneck, deck mounted faucet. A deck mount faucet fits into drillings on what is often referred to as the "rim" or "deck" of a clawfoot bathtub. Floor mounted supply lines connect for a seamless finish to the deck.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- SPEAKMAN SPK-57646US 1/4" OD x 1/4" OD x 10' Stainless Steel Ice Maker Connector (SPK-57646US)
- BK RESOURCES Pre-Rinse Spring, Pre-Rinse Hose Spring Replacement (BK-PR-SPRING)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- DELTA Roman Tub Trim (T2759)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- MOEN Two-Handle Roman Tub Faucet (T373)
- Cambridge Plumbing Bathtub Faucets & Accessories