Shop All Roman Bathub Faucets
Cambridge Plumbing
Clawfoot Tub Deck Mount Brass Faucet with Hand Held Shower-Brushed Nickel
Mfr # CAM463-2-BN
Zoro # G403664585
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 11
- For Use With DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # CAM463-2-BN
- Zoro # G403664585
- UPC # 610708765219
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Details
Material | Brass |
Weight | 11 |
For Use With | DE60-DH-BN, DE60-DH-CP, DE60-DH-ORB, DE60-PED-DH, DE66-PED-DH, DE-67-DH-BN, DE-67-DH-CP, DE-67-DH-ORB, DES-DH-BN, DES-DH-CP, DES-DH-ORB, DES-PED-DH, RR55-DH-BN, RR55-DH-CP, RR55-DH-ORB, RR61-DH-BN, RR61-DH-CP, RR61-DH-ORB, ST61-DH-BN, ST61-DH-CP, ST61-DH-ORB, ST67-DH-BN, ST67-DH-CP, ST67-DH-ORB, ADE-DH-BN, ADE-DH-CP, ADE-DH-ORB, ADE60-DH-BN, ADE60-DH-CP, ADE60-DH-ORB, ADE60-PED-DH, ADE-PED-DH, ADES-DH-BN, ADES-DH-CP, ADES-DH-ORB, ADESXL-DH-BN, ADESXL-DH-CP, ADESXL-DH-ORB, ADES-PED-DH, AST61-DH-BN, AST61-DH-CP, AST61-DH-ORB, AST61XL-DH-BN, AST61XL-DH-CP, AST61XL-DH-ORB, AST67-DH-BN, AST67-DH-CP, AST67-DH-ORB |
Finish | Brushed Nickel |
Description
The British telephone style is a deck mounted faucet that fits into drillings on the deck of a clawfoot bathtub. The faucet connects to floor mounted supply lines. This model comes with 2" deck risers. Finish: Brushed Nickel
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLAPPER CLASS 5 KOHLER (GP1039444)
- EVOGEN Toilet Seat Cover Dispenser, Plastic (EVNT1-W)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 4 in Pipe Size (819-040)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- LATOSCANA Novello Knob 2-Handle Freestanding Roman Tub Faucet In Chrome (86CR102)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- DELTA Roman Tub Trim (T2759)
- Cambridge Plumbing Roman Bathub Faucets