Shop All Bath Tubs
Cambridge Plumbing
Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Polished Chrome Feet
Mfr # AST67-DH-CP
Zoro # G904841287
product price: $998.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Length 28
- Width 67.25
- Height 24
- Finish Gloss white with polished chrome feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST67-DH-CP
- Zoro # G904841287
- UPC # 610708297680
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 67.25 |
Height | 24 |
Details
Finish | Gloss white with polished chrome feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot slipper tub has imperial ball and claw feet in a polished chrome finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has pre-drilled faucet holes.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Forged, 3000, 3/4" (4308002358)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soak tub, free-stand plumbing pkg faucet 398463 Polished Chrome 72" (DES-PED-398463-PKG-CP-NH)
- STERLING Spectacle Freestanding Bath, 65-3/4" L, 34-1/4" W (95334-0)
- Cambridge Plumbing Bath Tubs