Shop All Bath Tubs
Cambridge Plumbing
Clawfoot Acrylic Slipper Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet
Mfr # AST67-DH-ORB
Zoro # G304841313
product price: $998.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$998.99
Free 30-Day Returns
Key Features
- Length 28
- Width 67.25
- Height 24
- Finish Gloss white with oil rubbed bronze feet
- Includes Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # AST67-DH-ORB
- Zoro # G304841313
- UPC # 610708297826
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 28 |
Width | 67.25 |
Height | 24 |
Details
Finish | Gloss white with oil rubbed bronze feet |
Includes | Tub Only |
Description
This stylish, lightweight acrylic clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model has pre-drilled faucet holes.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madra 1.1-1.6GPF ElongBwlEvrclenWh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451.001.020)
- ZURN 18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure (Z6900-VG)
- T&S BRASS Chrome Faucet Bonnet (001257-40NS)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 3 In (0500300678)
- CAMBRIDGE PLUMBING Cast iron double slipper soaking tub w/lion’s paw feet, faucet 398463 Polished Chrome 72" (DES-398463-PKG-CP-NH)
- CAMBRIDGE PLUMBING 57.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (SWED58-NH-BN)
- CAMBRIDGE PLUMBING 61.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (ST61-DH-ORB)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- CAMBRIDGE PLUMBING Acrylic Double Ended Clawfoot Soaking Tub with Faucet Drillings and Oil Rubbed Bronze Feet (ADE-DH-ORB)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- KOHLER 1834-W1-0, 72" L, 36" W (1834-W1-0)
- Cambridge Plumbing Bath Tubs