Shop All Bath Tubs
Cambridge Plumbing
Cast IronClawfoot Bathtub 61" X 30" Faux Copper Bronze Exterior No Faucet Drillings Oil Bronze
Mfr # ST61-NH-ORB-CB
Zoro # G603664668
product price: $1,932.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,932.99
Free 30-Day Returns
Key Features
- Color White Porcelain Interior
- Material Cast Iron
- Finish Copper Bronze
- Includes Painted Tub, Claw feet
- Features Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Copper Bronze Finish, Oil Rubbed Bronze Feet, No Faucet Holes (Continuous Rim), Allow 4 weeks to ship while we paint your tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # ST61-NH-ORB-CB
- Zoro # G603664668
- UPC # 633131616187
- Country of Origin China
- Category Bath Tubs
Details
Color | White Porcelain Interior |
Material | Cast Iron |
Finish | Copper Bronze |
Includes | Painted Tub, Claw feet |
Features | Cast Iron Construction, Luxurious Porcelain Interior, Hand Painted Faux Copper Bronze Finish, Oil Rubbed Bronze Feet, No Faucet Holes (Continuous Rim), Allow 4 weeks to ship while we paint your tub |
For Use With | CAM1900LTB-ORB, CAM150- ORB, CAM398463- ORB, CAM398684- ORB |
Weight | 371 |
Description
This stylish, Cast Iron clawfoot slipper tub has imperial ball and claw feet in an oil rubbed bronze finish. This tub is the perfect selection for those looking for fashion, comfort and affordability. This model does not have faucet holes. This bathtub comes with a hand painted Faux Copper Bronze Finish that is the closest thing to copper at a fraction of the cost! No plumbing included with this model. Oil Rubbed Bronze feet included with purchase of bathtub.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- THRIFCO PLUMBING 2 Inch Slip PVC Spring Check Valve (6415200)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-187375)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- CAMBRIDGE PLUMBING Cast iron clawfoot slipper tub, free-standing plumbing pkg faucet 398684 Polished Chrome 67" (ST67-398684-PKG-CP-NH)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Swedish claw foot slipper tub with free standing plumbing pkg faucet 398463 Oil Rubbed Bronze 58" (SWED58-398463-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, free-stand plumbing pkg faucet 150 Brushed Nickel 72" (DES-PED-150-PKG-BN-NH)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 684D Brushed Nickel 72" (DES-PED-684D-PKG-BN-7DH)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- Cambridge Plumbing Bath Tubs