Shop All Bath Tubs
Cambridge Plumbing
Cast iron double slipper soaking tub w/lion’s paw feet, faucet 150 Polished Chrome 72"
Mfr # DES-150-PKG-CP-NH
Zoro # G903904709
product price: $3,197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,197.99
Free 30-Day Returns
Key Features
- Length 72
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge Plumbing
- MFR # DES-150-PKG-CP-NH
- Zoro # G903904709
- UPC # 95225835032
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72 |
Height | 24.5 |
Details
Finish | Polished Chrome |
Description
This 72-inch cast iron double slipper footed soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. The brushed nickel lion’s paw feet are shipped detached from the tub which makes it easier to get through tight spaces. It has center drain on long side and continuous rim with no faucet holes. This package is complete with flexible supply lines, free standing gooseneck faucet and the drain assembly with brushed nickel finish to match the feet. Relax and enjoy!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW8)
- ZURN -XL FAUCET, WIDESPREAD FLEX HOSE, 'C', '4', HOSE SP LEAD FRE (Z831C4-XL-HS)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM1.5)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- CAMBRIDGE PLUMBING 61 Inch Acrylic Slipper Soaking Tub with deckmount faucet holes and Polished Chrome Feet (AST61-DH-CP)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-398463-PKG-BN-NH)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soak tub, free standing, faucet 398684 Oil Rubbed Bronze 66" (DE67-398684-PKG-ORB-NH)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- CASTELLO USA Blaire 59" Acrylic Freestanding Bathtub in White (CB-43-59)
- Cambridge Plumbing Bath Tubs